Shop All Safety & Disconnect Switch Accessories
Square D
Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, standard shaft, for PowerPact C, H, J and NSF
Mfr # 9421LZ250H46
Zoro # G0860828
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type 3R 6In Handle Kit
- Circuit Breaker Name MG-NSF 250 A || PowerPact H or J 250 A
- Product Or Component Type Operating Mechanism
- Circuit Breaker Type MG-NSF 250 A; PowerPact H or J 250 A
- Range of Product 9421L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9421LZ250H46
- Zoro # G0860828
- UPC # 785901596202
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Handle Kit |
Product Type | 3R 6In Handle Kit |
Circuit Breaker Name | MG-NSF 250 A || PowerPact H or J 250 A |
Product Or Component Type | Operating Mechanism |
Circuit Breaker Type | MG-NSF 250 A; PowerPact H or J 250 A |
Range of Product | 9421L |
Pvc Free | Yes |
Description
Type L door mounted, variable depth operating mechanisms feature heavy duty and all metal construction. They include trip indication for easy visual identification. These door mount operating mechanism kits include an operating mechanism, an operating handle and an operating shaft. The proper circuit breaker must be purchased separately. The operating mechanism in this kit will work with PowerPact C, H, J and NSF circuit breakers up to 250 A. Kit contains a 6 inch long painted handle that is rated NEMA 1/3/3R/4. The kit contains a standard shaft. Mounting depth for this kit is 5.50 inches to 10.75 inches. Kit is UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- SQUARE D Handle (9422A2)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B125)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- Square D Switches