Shop All Safety & Disconnect Switch Accessories
Square D
Operating Mechanism Long Shaft Nema
Mfr # 9421LS13
Zoro # G0564676
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Operating Mechanism Long Shaft Nema
- Shaft Type long
- Product Or Component Type shaft
- Product Destination 9421LG7 or LJ7 operating mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LS13
- Zoro # G0564676
- UPC # 785901499336
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Operating Mechanism Long Shaft |
Product Type | Operating Mechanism Long Shaft Nema |
Shaft Type | long |
Product Or Component Type | shaft |
Product Destination | 9421LG7 or LJ7 operating mechanism |
Description
Operating Mechanism Long Shaft, Product Type Operating Mechanism Long Shaft Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S24FO-HA)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SQUARE D Padlock Attachment, 120/240VAC, 80-125A (HOM2PAHA)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- SQUARE D Handle (9422A2)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- Square D Switches