Shop All Switch Accessories
Square D
Operating Mechanism Handle Nema
Mfr # 9422A3
Zoro # G0839006
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Product Compatibility NEMA 1/3/3R/4/12 enclosures
- Product Or Component Type Handle Mechanism
- Specificity Of Operator variable depth
- Product Destination all circuit breaker mechanisms || disconnect switches (30 to 200 A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422A3
- Zoro # G0839006
- UPC # 785901810339
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Length | 4 in |
Details
Item | Operating Mechanism Handle |
Product Compatibility | NEMA 1/3/3R/4/12 enclosures |
Product Or Component Type | Handle Mechanism |
Specificity Of Operator | variable depth |
Product Destination | all circuit breaker mechanisms || disconnect switches (30 to 200 A) |
Description
Operating Mechanism Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM32F7)
- SQUARE D Switch Door Close Mech (9423M3)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK51-6S-BL-NBL)
- Square D Switch Accessories