Shop All Safety & Disconnect Switch Accessories
Square D
Operating Mechanism Handle Nema
Mfr # 9421LH6
Zoro # G0564685
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Operating Mechanism Handle Nema
- Length 6 in
- Surface Finish painted Black
- Product Compatibility NEMA 1/3R/12 enclosure
- Product Destination 9421LG7, LF1, LK1, LJ7 or LL1 operating mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LH6
- Zoro # G0564685
- UPC # 785901830108
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Operating Mechanism Handle |
Product Type | Operating Mechanism Handle Nema |
Surface Finish | painted Black |
Product Compatibility | NEMA 1/3R/12 enclosure |
Product Destination | 9421LG7, LF1, LK1, LJ7 or LL1 operating mechanism |
Product Or Component Type | Handle Assembly |
Description
Operating Mechanism Handle, Product Type Operating Mechanism Handle Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, standard shaft, for PowerPact C, H, J and NSF (9421LZ250H46)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- SQUARE D Handle, 6 In (9422A1)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- Square D Safety & Disconnect Switch Accessories