Shop All Switch Accessories
Square D
Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure
Mfr # 9422AP1
Zoro # G0839049
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9422RM1 circuit breaker mechanism; 9422CMP circuit breaker mechanism
- Length 6 in
- Product Compatibility NEMA 1/3/3R/4/12 enclosures
- Product Or Component Type Handle Mechanism
- Product Destination 9422RM1 circuit breaker mechanism || 9422CMP circuit breaker mechanism, 9422CMP circuit breaker mechanism || 9422RM1 circuit breaker mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422AP1
- Zoro # G0839049
- UPC # 785901834045
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Operating Mechanism Handle |
For Use With | 9422RM1 circuit breaker mechanism; 9422CMP circuit breaker mechanism |
Product Compatibility | NEMA 1/3/3R/4/12 enclosures |
Product Or Component Type | Handle Mechanism |
Product Destination | 9422RM1 circuit breaker mechanism || 9422CMP circuit breaker mechanism, 9422CMP circuit breaker mechanism || 9422RM1 circuit breaker mechanism |
Specificity Of Operator | variable depth |
Pvc Free | Yes |
Description
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. This handle mechanism is a 6 inch handle depth for NEMA 1/3/3R/4/12. This handle is for use with 9422RM1, 9422CMP, and PowerPacT M and P operating mechanisms. This product complies with UL standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-WH)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-750-9-C)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- SQUARE D FUSE CLIP KIT SWITCH PARTS AND ACCESSORY (9999-S4)
- SQUARE D Push Button Assy (3108538150)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF304)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- LINEMASTER Guard - Twin (522-B12)
- Square D Switch Accessories