Shop All Safety & Disconnect Switch Accessories
Square D
Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4
Mfr # 9422ATEN101
Zoro # G0564840
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Disconnector Device Type non-fusible disconnect switch
- Provided Equipment 6 in handle included NEMA 1/3/3R/4 enclosures sheet steel
- Product Certifications UL Recognized || CSA
- Maximum Horse Power Rating 25 hp 200 V AC || 30 hp 230 V AC || 60 hp 460 V AC || 75 hp 575 V AC || 20 hp 250 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9422ATEN101
- Zoro # G0564840
- UPC # 785901872283
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Switch |
Voltage | 600VAC |
Disconnector Device Type | non-fusible disconnect switch |
Provided Equipment | 6 in handle included NEMA 1/3/3R/4 enclosures sheet steel |
Product Certifications | UL Recognized || CSA |
Maximum Horse Power Rating | 25 hp 200 V AC || 30 hp 230 V AC || 60 hp 460 V AC || 75 hp 575 V AC || 20 hp 250 V DC |
Line Rated Current | 100 A |
Product Mounting | flange rod variable depth |
Product Or Component Type | Disconnect Switch |
Certifications | UL Recognized; CSA |
Horsepower Rating | 25 hp 200 V AC; 30 hp 230 V AC; 60 hp 460 V AC; 75 hp 575 V AC; 20 hp 250 V DC |
Pvc Free | Yes |
Range of Product | 9422T |
Description
Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- LEVITON Receptacle (5262-W)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B125)
- SQUARE D Handle, 75/100/250A (9421LH3)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- SQUARE D Shaft, 75/100/250A (9421LS12)
- Square D Safety & Disconnect Switch Accessories