Shop All Door Switches
Square D
Operating mechanism, flange mounted, bracket mount, fixed depth assembly, 200A, 600V, H, K, J, R fuseholder, switch mechanism, 6 inch handle
Mfr # 9422TFB2
Zoro # G0838988
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Horse Power Rating 40 hp 200 V AC || 60 hp 230 V AC || 125 hp 460 V AC || 150 hp 575 V AC || 40 hp 250 V DC
- Product Certifications CSA || UL Recognized
- Disconnector Device Type fusible disconnect switch
- Product Mounting bracket fixed depth
- Line Rated Current 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422TFB2
- Zoro # G0838988
- UPC # 785901043782
- Country of Origin Mexico
- Category Door Switches
Details
Item | Disconnect Switch |
Maximum Horse Power Rating | 40 hp 200 V AC || 60 hp 230 V AC || 125 hp 460 V AC || 150 hp 575 V AC || 40 hp 250 V DC |
Product Certifications | CSA || UL Recognized |
Disconnector Device Type | fusible disconnect switch |
Product Mounting | bracket fixed depth |
Line Rated Current | 200 A |
Product Or Component Type | Disconnect Switch |
Associated Fuse Rating | 200 A 250/600 V |
Fuse Type | K || R || J || H |
Provided Equipment | 6 in handle included |
Horsepower Rating | 40 hp 200 V AC; 60 hp 230 V AC; 125 hp 460 V AC; 150 hp 575 V AC; 40 hp 250 V DC |
Certifications | CSA; UL Recognized |
Range of Product | 9422T |
Pvc Free | Yes |
Description
Bracket mount disconnect switches are designed for combiner boxes and control panel applications. The bracket mount disconnect switch is shipped with the switch and external handle assembled to a bracket, ready for quick installation. A protective trim plate is provided to prevent any mounting screws from being accessible from the front. These switches are fully compatible with the 9423 closing mechanisms. This disconnect switch will accept Class H, J, K or R fuses only. This bracket mount mount disconnect switch is rated at 200 A. Disconnect switch has horsepower ratings of 40 HP at 208 VAC, 60 HP at 240 VAC, 125 HP at 480 VAC and 150 HP at 600 VAC. Switch is also rated for 40 HP at 600 VDC. Switch is UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 30A, 250V AC, Non-Indicating (LNRK030)
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- SQUARE D Handle and Shaft, 800/1000A (9421LT4)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- SQUARE D 25Amp Switch Kit W/4Hole Mtg Red/Yellow (VCF2)
- SQUARE D Switch Kit (VCCF5)
- SQUARE D Load Break Switch Handle Iec + Options (KCD1YZ)
- Square D Switches