Shop All Switch Accessories
Square D
Operating Mechanism Cbl Mechanism+Handle
Mfr # 9422CLA31
Zoro # G0838717
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Provided Equipment 6 in handle included
- Number Of Cables 1
- Product Or Component Type Single Cable Operating Mechanism
- Circuit Breaker Name LAL/LHL 2 || LAL/LHL 3 || Q4L 2 || Q4L 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9422CLA31
- Zoro # G0838717
- UPC # 785901353249
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Cable Length | 36 in |
Details
Item | Operating Mechanism |
Provided Equipment | 6 in handle included |
Number Of Cables | 1 |
Product Or Component Type | Single Cable Operating Mechanism |
Circuit Breaker Name | LAL/LHL 2 || LAL/LHL 3 || Q4L 2 || Q4L 3 |
Circuit Breaker Type | LAL/LHL 2; LAL/LHL 3; Q4L 2; Q4L 3 |
Description
Operating Mechanism
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVRI-RH-60060)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- SQUARE D Switch Door Close Mech (9423M3)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- SQUARE D Push Button Assy (3108538150)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- Square D Switches