Shop All Switch Accessories
Square D
Operating Mechanism Cable Mechanism Nema
Mfr # 9422CSF304
Zoro # G0838726
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Product Or Component Type Single Cable Operating Mechanism
- Number Of Cables 1
- Circuit Breaker Name MG-NSF 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422CSF304
- Zoro # G0838726
- UPC # 785901103806
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Cable Length | 36 in |
Details
Item | Operating Mechanism |
Product Or Component Type | Single Cable Operating Mechanism |
Number Of Cables | 1 |
Circuit Breaker Name | MG-NSF 4 |
Description
Operating Mechanism
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32BA)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3025)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- SQUARE D Push Button Assy (3108538150)
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw (774011)
- Square D Switch Accessories