Shop All Safety & Disconnect Switch Accessories
Square D
Operating Mechanism 600Vac 400Amp Nema
Mfr # 9421LR4
Zoro # G0564621
product price: $326.00
/ea
Free Shipping & Returns
$326.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Operating Mechanism 600Vac 400Amp Nema
- Length 6 in
- Shaft Type long
- Product Compatibility NEMA 1/3R/12 enclosure
- Product Or Component Type Circuit Breaker Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LR4
- Zoro # G0564621
- UPC # 785901111122
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Operating Mechanism |
Product Type | Operating Mechanism 600Vac 400Amp Nema |
Shaft Type | long |
Product Compatibility | NEMA 1/3R/12 enclosure |
Product Or Component Type | Circuit Breaker Mechanism |
Description
Operating Mechanism, Product Type Operating Mechanism 600Vac 400Amp Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Flange Cover Comb (SF39253A)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- SQUARE D Handle, 75/100/250/400A (9421LH46)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- SQUARE D Handle (9422A2)
- SQUARE D Hook Stick, 14 Ft (515614)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- Square D Safety & Disconnect Switch Accessories