Shop All Safety & Disconnect Switch Accessories
Square D
Operating Mechanism 600Vac 400Amp Nema
Mfr # 9421LL1
Zoro # G0564606
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Operating Mechanism 600Vac 400Amp Nema
- Circuit Breaker Name LAL/LHL 400 A || Q4L 400 A
- Product Or Component Type Operating Mechanism
- Circuit Breaker Type LAL/LHL 400 A; Q4L 400 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LL1
- Zoro # G0564606
- UPC # 785901830191
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Operating Mechanism |
Product Type | Operating Mechanism 600Vac 400Amp Nema |
Circuit Breaker Name | LAL/LHL 400 A || Q4L 400 A |
Product Or Component Type | Operating Mechanism |
Circuit Breaker Type | LAL/LHL 400 A; Q4L 400 A |
Description
Operating Mechanism, Product Type Operating Mechanism 600Vac 400Amp Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 16 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (QO116L125PG)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- SQUARE D Operating Kit (9421LR1)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- SQUARE D Handle, 75/100/250/400A (9421LH46)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SQUARE D Breaker Operator, Flange Mount, 250A (9422RQ1)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- Square D Switches