Shop All Safety & Disconnect Switch Accessories
Square D
Operating Mechanism 600Vac 250Amp Nema
Mfr # 9421LP4
Zoro # G0564615
product price: $242.00
/ea
Free Shipping & Returns
$242.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Operating Mechanism 600Vac 250Amp Nema
- Length 6 in
- Product Or Component Type Circuit Breaker Mechanism
- Shaft Type long
- Product Compatibility NEMA 1/3R/12 enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LP4
- Zoro # G0564615
- UPC # 785901111115
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Operating Mechanism |
Product Type | Operating Mechanism 600Vac 250Amp Nema |
Product Or Component Type | Circuit Breaker Mechanism |
Shaft Type | long |
Product Compatibility | NEMA 1/3R/12 enclosure |
Description
Operating Mechanism, Product Type Operating Mechanism 600Vac 250Amp Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- HUBBELL Adapter, Nylon (HBL31CM29)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD4)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- SQUARE D Breaker Operator, Flange Mount, 250A (9422RQ1)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- Square D Safety & Disconnect Switch Accessories