Shop All Safety & Disconnect Switch Accessories
Square D
Operating Mechanism 600Vac 250Amp Nema
Mfr # 9421LK1
Zoro # G0564597
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Operating Mechanism 600Vac 250Amp Nema
- Circuit Breaker Name KAL/KCL/KHL 250 A
- Product Or Component Type Operating Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LK1
- Zoro # G0564597
- UPC # 785901830160
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | Operating Mechanism |
Product Type | Operating Mechanism 600Vac 250Amp Nema |
Circuit Breaker Name | KAL/KCL/KHL 250 A |
Product Or Component Type | Operating Mechanism |
Description
Operating Mechanism, Product Type Operating Mechanism 600Vac 250Amp Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 22.25in shaft mounting, Type L (9421LW4)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EK10201)
- SQUARE D Handle, 75/100/250/400A (9421LH46)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- SQUARE D Hook Stick, 14 Ft (515614)
- Square D Safety & Disconnect Switch Accessories