Shop All Circuit Breaker & Panelboard Accessories
Square D
Operating Mechanism, 125A, 2, 3 Poles
Mfr # 9422RB1
Zoro # G6565741
Free Shipping & Returns
$153.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Custom Built Control Enclosures with PowerPact(R) B Circuit Breaker
- Amps 125A
- Number of Poles 2, 3
- Frame Type 125A
- Standards CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9422RB1
- Zoro # G6565741
- UPC # 785901093541
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Operating Mechanism |
For Use With | Custom Built Control Enclosures with PowerPact(R) B Circuit Breaker |
Amps | 125A |
Number of Poles | 2, 3 |
Frame Type | 125A |
Standards | CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed |
Circuit Breaker Name | PowerPact B 2 || PowerPact B 3 |
Product Or Component Type | Circuit Breaker Mechanism |
Product Mounting | flange rod variable depth |
Description
Variable Depth Operating Mechanism, For Use With Custom Built Control Enclosures with PowerPact(R) B Circuit Breaker, 125 A Amps, Number of Poles None, Frame Type 125A, Standards CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 20A, 32V AC, Not Applicable (AGU-20)
- NORDYNE 622334 240V 30Va Transformer (622334)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D Base, 200A, 240V AC (QON330L200)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- SQUARE D Panelboard Cover, Flush (NC32F)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- SQUARE D Panelboard Cover, Surface (NC32S)
- Square D Circuit Breaker & Panelboard Accessories