Shop All Circuit Breaker & Panelboard Accessories
Square D
Operating Mechanism, 125 A, 2, 3 Poles
Mfr # 9422CSB30
Zoro # G6536061
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
- Amps 125 A
- Number of Poles 2, 3
- Standards CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed
- Frame Type 125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9422CSB30
- Zoro # G6536061
- UPC # 785901093503
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Cable Length | 36 in |
Details
Item | Operating Mechanism |
For Use With | NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers |
Amps | 125 A |
Number of Poles | 2, 3 |
Standards | CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed |
Frame Type | 125A |
Number Of Cables | 1 |
Circuit Breaker Name | PowerPact B 2 || PowerPact B 3 |
Product Or Component Type | Single Cable Operating Mechanism |
Description
Flange Mounted Cable Operating Mechanism with 36 In. Cable, For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 2 and 3, Frame Type 125A, Standards CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (212)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- Square D Circuit Breaker & Panelboard Accessories