Shop All Switch Accessories
Square D
Operating Mech Variable Depth
Mfr # 9422RS1
Zoro # G0837019
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type Circuit Breaker Mechanism
- Circuit Breaker Name MG-NSJ 3 || PowerPact D 3
- Product Certifications CSA || UL Recognized
- Product Mounting flange rod variable depth
- Circuit Breaker Type MG-NSJ 3; PowerPact D 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422RS1
- Zoro # G0837019
- UPC # 785901551430
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Operating Mechanism |
Product Or Component Type | Circuit Breaker Mechanism |
Circuit Breaker Name | MG-NSJ 3 || PowerPact D 3 |
Product Certifications | CSA || UL Recognized |
Product Mounting | flange rod variable depth |
Circuit Breaker Type | MG-NSJ 3; PowerPact D 3 |
Certifications | CSA; UL Recognized |
Description
Operating Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Brown color - Nylon - 18 Lbs Tensile Strength (CT204CL-BROWN)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons with 1NO (XACA471)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-24-U-2-4)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- SQUARE D Accessory, PowerPacT L, circuit breaker enclosure, service ground kit, 250 to 600A, 6 to 250kcmil (PKOGTA4)
- SQUARE D Metering Mpr/H Ezmr/H Meter Socket Cover (MMRC)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- Square D Switch Accessories