Shop All Switch Accessories
Square D
Operating Mech Variable Depth
Mfr # 9422RM1
Zoro # G0837000
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Certifications CSA || UL Recognized
- Product Mounting flange rod variable depth
- Circuit Breaker Name PowerPact M or P 3
- Product Or Component Type Circuit Breaker Mechanism
- Certifications CSA; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422RM1
- Zoro # G0837000
- UPC # 785901958673
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Operating Mechanism |
Product Certifications | CSA || UL Recognized |
Product Mounting | flange rod variable depth |
Circuit Breaker Name | PowerPact M or P 3 |
Product Or Component Type | Circuit Breaker Mechanism |
Certifications | CSA; UL Recognized |
Description
Operating Mechanism
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- SQUARE D Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure (9422AP1)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- SQUARE D HD SWITCH FUSE PULLER KIT 30A SERIES F (FPK03)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- ECM INDUSTRIES MED SGL Pole TOG Switch (GSW-18)
- Square D Switches