Shop All Occupancy Sensors
This Product is Discontinued
Square D
Occupancy Sensor, PIR, 300/1000 sq ft, Gray (Discontinued)
Mfr # SLSDWS1277UG
Zoro # G0679813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120V AC, 277V AC
- Color - Motion Sensing and Dimming Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SLSDWS1277UG
- Zoro # G0679813
- UPC # 785901868965
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1000 sq ft |
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color Gray, Includes Color-Matched Decorator-Style Cover Plate, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.