Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in
Mfr # MH86BE
Zoro # G0856847
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 86 in
- Width 20 in
- Depth 5.75 in
- Series MH
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MH86BE
- Zoro # G0856847
- UPC # 785901620969
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 86 in |
Width | 20 in |
Depth | 5.75 in |
Details
Item | Panelboard Enclosure |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 6 |
Recommended Enclosure | blank end wall |
Material | steel |
Standards | cULus |
Features | Mercury Free |
Enclosure Rating | NEMA 1 |
Description
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure box. This enclosure box is rated as a type 1. The dimensions for this box are 20 x 86 x 5.75 in. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment. Panelboard enclosure box is UL listed and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 In Service Entrance Cap Each (58010)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- SQUARE D Load Center, HOM, 20 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M200PRB)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM20M100C)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 240V, Main Lug, 1 Phase (QO24L70TS)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- SQUARE D Load Center, SQ, 30A (SQ386761)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures