Shop All Circuit Breaker & Panelboard Accessories
Square D
NQ Panelboard, extension kit, 12 inch rail
Mfr # NQ12RDE
Zoro # G0856278
product price: $202.51
/ea
Free Shipping & Returns
$202.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mercury Free
- Application rail
- Enclosure Height 12 in (304.80 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ12RDE
- Zoro # G0856278
- UPC # 785901498643
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Enclosure Height | 12 in (304.80 mm) |
Details
Item | Pnlbd Nq 12" Rail Extension Kit |
Features | Mercury Free |
Application | rail |
Description
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards are convertible from main lug to main breaker. This trim and rail extension kit contains the parts required to provide a 12 inch extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- TRYSTAR Premium Welding Cable 1/0 Orange 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10OR50-BKM-BKF)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- SQUARE D Interior, 600A, 240V AC || 48V DC, 84 Poles (NQ484L6C)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 80in H (NC80VS)
- SQUARE D Q2 Circuit Breaker Filler Plate (Q2FP)
- SQUARE D Safety Switch, 30A, 120V AC, 2 Poles (D211NCP)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- Square D Circuit Breaker & Panelboard Accessories