Shop All Circuit Breaker & Panelboard Accessories
Square D
NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame
Mfr # NQSFB4Q
Zoro # G0856390
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Standards CSA
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQSFB4Q
- Zoro # G0856390
- UPC # 785901666165
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Kit |
Amps | 400A |
Standards | CSA |
Features | Mercury Free |
Description
NQ Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NQ Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is a breaker kit used for sub feed systems. This kit is rated at 400 A and is for dual Q frame breakers. Kit is UL component recognized and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SQUARE D Panelboard Key (LP9618)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- Square D Circuit Breaker & Panelboard Accessories