Shop All Circuit Breaker & Panelboard Accessories
Square D
NQ Panelboard, breaker kit, sub feed, 225 A, Q frame
Mfr # NQSFB2Q
Zoro # G0856250
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Standards CSA
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NQSFB2Q
- Zoro # G0856250
- UPC # 785901666141
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Kit |
Amps | 225A |
Standards | CSA |
Features | Mercury Free |
Description
NQ Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NQ Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is a breaker kit used for sub feed systems. This kit is rated at 225 A and is for Q frame breaker. Kit is UL component recognized and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 800A, 14 AWG to 350kcmil (HC8SN)
- Square D Circuit Breaker & Panelboard Accessories