Shop All Circuit Breaker & Panelboard Accessories
Square D
NQ Panelboard, breaker kit, feed, 225 A, H/J frame
Mfr # NQSFB2HJ
Zoro # G3573769
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 225 A
- Standards CSA
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQSFB2HJ
- Zoro # G3573769
- UPC # 785901483991
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | NQ Panelboard Acc. Subfeed Breaker Kit 2 |
Amps | 225 A |
Standards | CSA |
Features | Mercury Free |
Description
NQ Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NQ Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is a breaker kit used for sub feed systems. This kit is rated at 225 A and for is H or J frame breakers. Kit is UL component recognized and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260VH)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- SQUARE D Switch Fusible, 60A, 600V AC, 3 Poles (QMB362T)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SQUARE D Neutral Lug Kit (LK70AN)
- Square D Circuit Breaker & Panelboard Accessories