Shop All Circuit Breaker & Panelboard Accessories
Square D
Nq 14In 30Ckt 225A 3P4W Ml Cu Interior, 225 A, 240 V AC || 48 V DC
Mfr # NQ430L2C14
Zoro # G0570809
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V AC || 48 V DC
- Amps 225 A
- Bus Material copper
- Phase 3 phase
- Main Circuit Breaker or Main Lug main lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ430L2C14
- Zoro # G0570809
- UPC # 785901688716
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 8.63 in |
Height | 45 in |
Enclosure Nominal Width | 14 in (355.60 mm) |
Enclosure Nominal Height | 32 in (812.80 mm) |
Enclosure Nominal Depth | 5.75 in (146.05 mm) NEMA 1 |
Details
Item | Nq 14In 30Ckt 225A 3P4W Ml Cu Interior |
Voltage | 240 V AC || 48 V DC |
Amps | 225 A |
Bus Material | copper |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | CSA || UL |
Features | Mercury Free |
Series | QOB/QOB-VH/QHB |
Tightening Torque | 40.01 to 50.01 lbf.in (4.52 to 5.65 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0); 100.01 lbf.in (11.3 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0); 274.99 lbf.in (31.07 N.m) 0.02 to 0.27 in² (13.30 to 177.3 mm²) (AWG 6 to 350 kcmil); 274.99 lbf.in (31.07 N.m) 0.02 to 0.20 in² (13.30 to 126.7 mm²) (AWG 6 to 250 kcmil); 274.99 lbf.in (31.07 N.m) 0.17 to 0.24 in² (107.2 to 152 mm²) (AWG 4 to 300 kcmil) |
Product Or Component Type | Interiors |
Rated Interrupted Current | 10 kA; 22 kA; 65 kA |
Branch Circuit Breaker Type | QOB; QOB-VH; QHB |
Number Of Spaces | 30 |
Wiring Configuration | 4-wire |
Connections - Terminals | Lug line AWG 6 to 350 kcmil aluminium; Lug neutral AWG 6 to 350 kcmil aluminium |
Description
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. Interior has a maximum voltage rating of 240 VAC and 48 VDC. This NQ Panelboard interior has a main lug and is rated at 225 A three phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 30 circuits and has a copper bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. This interior provides protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. Lug connections will accept 6 AWG to 350 kcmil aluminum wire. Interior is 27 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Purple (WL904-10-PURPLE)
- QUEST MFG Cable Tray Rubber End Cap, White, 50 pack (CT0037-08)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- SQUARE D Handle Padlock Attachment, 15-70 A, 2 Poles (HOM2PALA)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- SQUARE D Panelboard Cover, Surface (NC38S)
- SQUARE D Connector, 125 A, 3 Poles (PDC6BD6)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD170)
- Square D Circuit Breaker & Panelboard Accessories