Square D

Nonreversing No Enclosure NEMA Rating, 24V AC (Discontinued)


Free Shipping & Returns

Key Features

  • Enclosure NEMA Rating No Enclosure
  • HP @ 3 Phase - 240V 7 1/2 hp
  • Action Nonreversing
  • Amps AC 20 A
  • Number of Poles 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 4.09 in
Width 3.5 in
Height 6.73 in
Overall Height 6.73 in
Mounting Hole Distance - Height 8.13 in
Overall Width 3.5 in
Overall Depth 4.09 in

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Current AC 20 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products