Shop All Definite Purpose Magnetic Motor Starters
Square D
Nonreversing No Enclosure NEMA Rating, 208 to 240V AC
Mfr # 8911DPSO33V09
Zoro # G4094307
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating No Enclosure
- HP @ 3 Phase - 240V 10 hp
- HP @ 1 Phase - 240V 5 hp
- Action Nonreversing
- HP @ 3 Phase - 575V 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8911DPSO33V09
- Zoro # G4094307
- UPC # 785901748939
- Country of Origin China
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Height | 6.73 in |
Depth | 4.09 in |
Width | 3.5 in |
Overall Height | 6.73 in |
Mounting Hole Distance - Height | 8.13 in |
Overall Width | 3.5 in |
Overall Depth | 4.09 in |
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- MERSEN Time Delay UL Class CC Fuse, 20A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR20)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 20A, 600V AC, Non-Indicating (CCMR020)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, gold flashed, screw clamp terminal, dusty environment, 1NC (ZBE1026P)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO33V02)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO43V09)
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG42V02)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG33V02)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG13V09)
- Square D Motor Controls