Shop All Definite Purpose Magnetic Motor Starters
Square D
Nonreversing No Enclosure NEMA Rating, 120V AC
Mfr # 8911DPSO32V02
Zoro # G3924137
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Poles 2
- Amps AC 30 A
- Enclosure NEMA Rating No Enclosure
- HP @ 1 Phase - 120V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8911DPSO32V02
- Zoro # G3924137
- UPC # 785901342809
- Country of Origin China
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Depth | 4.09 in |
Width | 3.5 in |
Height | 6.73 in |
Mounting Hole Distance - Height | 8.13 in |
Overall Depth | 4.09 in |
Overall Width | 3.5 in |
Overall Height | 6.73 in |
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 120V AC, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Single, Overload Protection Type Melting Alloy, Locked Rotor Load 120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 230V AC, Mechanical Operating Durability 500,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO32V09)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO43V09)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO13V02)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO13V09)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC (8911DPSO43V14)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG32V09)
- Square D Definite Purpose Magnetic Motor Starters