Shop All Magnetic Motor Starters
Square D
Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles
Mfr # 8536SBO1V02ES
Zoro # G6060415
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form No Auxiliary Contacts
- Starter Type No Enclosure
- Action Nonreversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8536SBO1V02ES
- Zoro # G6060415
- UPC # 785901492085
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 0 |
Depth | 4.22 in |
Height | 6.77 in |
Width | 3.5 in |
Overall Depth | 4.22 in |
Overall Height | 6.77 in |
Overall Width | 3.5 in |
Description
Magnetic Motor Starter, Includes Auxiliary Contacts No, Overload Protection Type Thermal, Number of Poles 2, Number of Auxillary Contacts 0, Phase Single, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Current AC 18 A, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Overall Height 6.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDG1V03H30)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SBO2V06H30)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDO1V02H30S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO2V03)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22BUB32AF)
- Square D Starters