Shop All Magnetic Motor Starters
Square D
Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles, No Auxiliary Contacts
Mfr # 8536SBG1V08E
Zoro # G6381103
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form No Auxiliary Contacts
- Starter Type NEMA
- Action Nonreversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8536SBG1V08E
- Zoro # G6381103
- UPC # 094726212182
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 0 |
Width | 6 in |
Depth | 5.56 in |
Height | 10 in |
Overall Depth | 5.56 in |
Overall Width | 6 in |
Overall Height | 10 in |
Description
Magnetic Motor Starter, Includes Auxiliary Contacts No, Overload Protection Type Thermal, Number of Poles 2, Number of Auxillary Contacts 0, Phase Single, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Current AC 18 A, NEMA Enclosure Rating 1, NEMA Size 0, Overall Height 10 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SEO1V06H30)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 2 Poles (8536SCG1V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V08)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32BA)
- Square D Motor Controls