Shop All Definite Purpose Magnetic Motor Starters
Square D
Nonreversing 1 NEMA Rating, 480V AC
Mfr # 8911DPSG33V06
Zoro # G4191056
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 10 hp
- HP @ 1 Phase - 240V 5 hp
- Action Nonreversing
- HP @ 3 Phase - 575V 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8911DPSG33V06
- Zoro # G4191056
- UPC # 785901081517
- Country of Origin China
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Depth | 5.56 in |
Width | 6.0 in |
Height | 10.0 in |
Overall Height | 10 in |
Mounting Hole Distance - Width | 4.13 in |
Overall Width | 6 in |
Mounting Hole Distance - Height | 8.13 in |
Overall Depth | 5.56 in |
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50228-10)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG32V09)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO33V09)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG23V09)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO32V09)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG42V02)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG13V06)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- Square D Motor Controls