Shop All Definite Purpose Magnetic Motor Starters
Square D
Nonreversing 1 NEMA Rating, 240V AC
Mfr # 8911DPSG53V09
Zoro # G4328554
product price: $518.49
/ea
Free Shipping & Returns
$518.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 15 hp
- HP @ 1 Phase - 240V 10 hp
- HP @ 3 Phase - 575V 30 hp
- Action Nonreversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8911DPSG53V09
- Zoro # G4328554
- UPC # 785901025108
- Country of Origin China
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Depth | 5.56 in |
Height | 10.0 in |
Width | 6.0 in |
Overall Depth | 5.56 in |
Overall Height | 10 in |
Overall Width | 6 in |
Mounting Hole Distance - Width | 4.13 in |
Mounting Hole Distance - Height | 8.13 in |
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 30 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 3 hp, Current AC 50 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- GAMPAK Hanger Conduit W/Bolt1/2 (52100)
- SOUTHWIRE Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (G602-UPC)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG32V02)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG42V02)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO23V06)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG33V09)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- Square D Definite Purpose Magnetic Motor Starters