Shop All Definite Purpose Magnetic Motor Starters
Square D
Nonreversing 1 NEMA Rating, 208 to 240V AC
Mfr # 8911DPSG52V09
Zoro # G0349991
original price:
$529.99
7% off
new price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208 to 240V AC
- Enclosure NEMA Rating 1
- HP @ 1 Phase - 240V 10 hp
- Action Nonreversing
- Amps AC 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8911DPSG52V09
- Zoro # G0349991
- UPC # 785901024835
- Country of Origin China
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Height | 10.0 in |
Width | 6.0 in |
Depth | 4.0 in |
Mounting Hole Distance - Height | 8.13 in |
Overall Depth | 4 in |
Overall Height | 10 in |
Mounting Hole Distance - Width | 4.13 in |
Overall Width | 6 in |
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 3 hp, Current AC 50 A, Number of Poles 2, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Single, Overload Protection Type Melting Alloy, Locked Rotor Load 200 A @ 575V AC, 250 A @ 460V AC, 300 A @ 230V AC, Mechanical Operating Durability 500,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- MERSEN CC Class, ATMR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (ATMR25)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO23V09)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG43V06)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG13V06)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO13V02)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC (8911DPSO43V14)
- Square D Starters