Shop All Definite Purpose Magnetic Motor Starters
Square D
Nonreversing 1 NEMA Rating, 120V AC
Mfr # 8911DPSG32V02
Zoro # G4177564
product price: $309.44
/ea
Free Shipping & Returns
$309.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1
- HP @ 1 Phase - 240V 5 hp
- Action Nonreversing
- Amps AC 30 A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8911DPSG32V02
- Zoro # G4177564
- UPC # 785901002826
- Country of Origin China
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Width | 6.0 in |
Height | 10.0 in |
Depth | 5.56 in |
Mounting Hole Distance - Width | 4.13 in |
Overall Width | 6 in |
Mounting Hole Distance - Height | 8.13 in |
Overall Depth | 5.56 in |
Overall Height | 10 in |
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 120V AC, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 2, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Single, Overload Protection Type Melting Alloy, Locked Rotor Load 120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 230V AC, Mechanical Operating Durability 500,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MERSEN Semiconductor Fuse, A30QS Series, 700A, Fast-Acting, 300V AC, Bolt-On (A30QS700-4)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG32V09)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG23V06)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO23V06)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO33V09)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG43V06)
- Square D Definite Purpose Magnetic Motor Starters