Shop All Safety Switches
Square D
Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 3PST
Mfr # HU367R
Zoro # G5204766
product price: $6,029.10
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,029.10
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Voltage 600V AC/DC
- Phase 3
- NEMA Enclosure Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HU367R
- Zoro # G5204766
- UPC # 785901442448
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 36.62 in |
Height | 69.13 in |
Depth | 17-3/4 in |
Description
Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B10T)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC/DC, 2PDT, 100 A, NEMA 3R (DTU223RB)
- SQUARE D Switch Safety Outdr 2P 3W 30A (D221NRBCP)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DU322)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (QO2000NRB)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC/DC, 2PST, 400 A, NEMA 3R (D225NR)
- MTD Switch-Safety (725-0803B)
- Square D Switches