Shop All Safety Switches
Square D
Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 2PST, 600 A, NEMA 1
Mfr # HU266
Zoro # G9822741
product price: $2,355.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,355.99
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Voltage 600V AC/DC
- Phase 1
- HP 50 hp @ 250/600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HU266
- Zoro # G9822741
- UPC # 785901259169
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Height | 50.2 in |
Depth | 10.1 in |
Width | 27.6 in |
Description
Safety Switch, Contact Form DPST, Current Rating 600 A, Depth 10 1/4 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 50 1/4 in, Horsepower @ 240V AC 200 hp, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- NVENT HOFFMAN Rack Angles, fits 1400mm, Steel 19-in. (PRA1914TP)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 12, 3, 3R, 4, 4X (H366NDS)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTU363)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (DU324)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D211N)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DT362)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- Square D Switches