Shop All Safety Switches
This Product is Discontinued
Square D
Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (Discontinued)
Mfr # HU364
Zoro # G2528251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Voltage 600V AC
- Phase 3
- HP 125 hp @ 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HU364
- Zoro # G2528251
- UPC # 785901505860
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 29 in |
Depth | 8.3 in |
Width | 18.5 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 10 to 19 3/4 inches |
Enclosure Height | 20 to 29 3/4 inches |
Description
Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 8 1/4 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 25 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.