Shop All Safety Switches
This Product is Discontinued
Square D
Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (Discontinued)
Mfr # HU363RB
Zoro # G2624544
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Voltage 600V AC
- Phase 3
- HP 100 HP @ 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HU363RB
- Zoro # G2624544
- UPC # 785901505624
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 10.5 in |
Height | 21.3 in |
Depth | 6.4 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Height | 20 to 29 3/4 inches |
Enclosure Width | 10 to 19 3/4 inches |
Description
Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 1/2 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 21 1/4 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.