Shop All Disconnect Switches
Square D
Nonfusible Load Break Switch, 600V AC
Mfr # V5
Zoro # G3446651
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 100 A
- Voltage 600V AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # V5
- Zoro # G3446651
- UPC # 785901301486
- Country of Origin Czechia
- Category Disconnect Switches
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 3 1/2 in |
Description
Load Break Switch, Contact Form 3PST, Current Rating 125 A, Depth 3 1/2 in, Duty Standard, Enclosure Type Enclosed, Features Opening for 6 mm (0.24 in) Shaft Width, For Fuse Class Not Applicable, Height 5 in, Horsepower @ 240V AC 25 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 50 hp, Housing Material Non-Metallic, IP Rating IP20, Mounting Style DIN Rail, Neutral Assembly Included No, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- LINEMASTER Gate With Cover, Weight (534-U25)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412482412C)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3604X)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TF1)
- SQUARE D Nonfusible Enclosed Double Throw Disconnect Switch, 600 A, 240V AC/250V DC, 3 pole, NEMA 1 (DTU326)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V4)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P010)
- Square D Disconnect Switches