Shop All Disconnect Switches
Square D
Nonfusible Load Break Switch, 600V AC
Mfr # V4
Zoro # G2489164
original price:
$224.40
4% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 63 A
- Voltage 600V AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # V4
- Zoro # G2489164
- UPC # 785901305699
- Country of Origin Czechia
- Category Disconnect Switches
Dimensions
Width | 2 1/4 in |
Height | 3 1/4 in |
Depth | 2 1/2 in |
Description
Load Break Switch, Contact Form 3PST, Current Rating 80 A, Depth 2 1/2 in, Duty Standard, Enclosure Type Enclosed, Features Opening for 6 mm (0.24 in) Shaft Width, For Fuse Class Not Applicable, Height 3 1/4 in, Horsepower @ 240V AC 15 hp, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 40 hp, Housing Material Non-Metallic, IP Rating IP20, Mounting Style DIN Rail, Neutral Assembly Included No, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 4In (PLG-400A)
- BOSCH BG HAMMER DLBT 5/8""X6""L (HCBG20T)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TCN30)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TEF10)
- ASI 40 Amp Enclosed Motor Disconnect Switch, 3 Pole, 2 To 20 HP, IP65 NEMA 4 (SQ032003BC10)
- Square D Switches