Shop All Disconnect Switches
Square D
Nonfusible Load Break Switch, 600V AC
Mfr # V1
Zoro # G3103755
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 20 A
- Voltage 600V AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # V1
- Zoro # G3103755
- UPC # 785901305576
- Country of Origin Czechia
- Category Disconnect Switches
Dimensions
Height | 3 in |
Width | 2 1/4 in |
Depth | 2 1/4 in |
Standard Conduit Size | 0.75 in |
Description
Load Break Switch, Contact Form 3PST, Current Rating 20 A, Depth 2 1/4 in, Duty Standard, Enclosure Type Enclosed, Features Opening for 6 mm (0.24 in) Shaft Width, For Fuse Class Not Applicable, Height 3 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC 10 hp, Horsepower @ 600V AC 10 hp, Housing Material Non-Metallic, IP Rating IP20, Mounting Style DIN Rail, Neutral Assembly Included No, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP606A)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V4)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D Disconnect Switch Cable Mechanism and Handle (9422CFT31)
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V5)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- Square D Switches