Shop All Disconnect Switches
Square D
Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC
Mfr # 9422TF1
Zoro # G2528391
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 200 A
- Duty Heavy Duty
- Voltage 600V AC/V DC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422TF1
- Zoro # G2528391
- UPC # 785901043737
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Max. Mounting Depth | 19.25 in |
Min. Mounting Depth | 9.12 in |
Width | 4 in |
Depth | 4 3/4 in |
Height | 6 1/2 in |
Maximum Mounting Depth | 19.25 in |
Minimum Mounting Depth | 9.12 in |
Description
Disconnect Switch, Contact Form 3PST, Current Rating 200 A, Depth 4 3/4 in, Duty Heavy Duty, For Fuse Class Not Applicable, Height 6 1/2 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Plastic, Includes Mounting Hardware, Operating Mechanism, Maximum Mounting Depth 19.25 in, Minimum Mounting Depth 9.12 in, Mounting Style Flange, Number of Poles 2, Number of Wires 3, Phase Three, Protection Method Non-Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOPILOT Analog Grounded Timer, 1725W, (TM01015)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40313G)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V2)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V5)
- SQUARE D Nonfusible Enclosed Double Throw Disconnect Switch, 600 A, 240V AC/250V DC, 3 pole, NEMA 1 (DTU326)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- SQUARE D Disconnect Switch Cable Mechanism and Handle (9422CFT31)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- Square D Disconnect Switches