Shop All Magnetic Motor Starters
Square D
Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles, 1 NO + 1 NC
Mfr # 8536SCO3V02H30SX11
Zoro # G7747351
original price:
$935.77
19% off
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 110/120V AC
- Enclosure NEMA Rating Not Rated
- Auxiliary Contact Form 1 NO + 1 NC
- Starter Type Non Reversing
- Amps AC 27 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8536SCO3V02H30SX11
- Zoro # G7747351
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 1 |
Height | 172 mm |
Width | 102 mm |
Depth | 107 mm |
Description
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing starter has a 27 ampere rating. This NEMA Size 1 motor starter has 3 phase ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 9A to 27A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 6.77 inches tall, 4.01 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S starters. This starter is supplied with one normally open and one normally closed external interlock. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH15)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, NC (CPH02-B00-000A)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- HUBBELL Wall Switch, Toggle, Momentary, Black (HBL1557L)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V06)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SEG1V02H30S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V06)
- SQUARE D Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 208 to 240V AC, 3 Poles (8911DPSG43V09)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDO1V03H30)
- Square D Motor Controls