Shop All Circuit Breaker & Panelboard Accessories
Square D
Neutral Lug Kit #6 Wire
Mfr # LK100ANCP
Zoro # G1928933
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size 250 kcmil copper or aluminium
- Min. Wire Size AWG 6
- Width 0.6 in
- Height 0.91 in
- Depth 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LK100ANCP
- Zoro # G1928933
- UPC # 47569436642
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 250 kcmil copper or aluminium |
Min. Wire Size | AWG 6 |
Width | 0.6 in |
Height | 0.91 in |
Depth | 0.66 in |
Details
Item | lug kit |
Awg Gauge | AWG 6...250 kcmil copper or aluminium |
Ambient Air Temperature For Operation | -5 2°C || 40 2°C |
Tightening Torque | main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper |
Product Or Component Type | lug kit |
Description
Field installed for #6 - 2/0 Al/Cu wire UL Listed Compatible with both QO and HOM load centers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (HF321N)
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- SQUARE D Load Center, 100A, 120/240V AC, 20 Poles (HOM2040M100PQCV)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Insulator Kit (PKGTAB)
- Square D Circuit Breaker & Panelboard Accessories