Shop All Circuit Breaker & Panelboard Accessories
Square D
Neutral Lug Kit, 100 A
Mfr # HOM100AN
Zoro # G1747943
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Homeline Load Center
- Amps 100A
- Max. Wire Size 1/0 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Amps AC 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM100AN
- Zoro # G1747943
- UPC # 785901076599
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Details
Item | Lug Kit |
For Use With | Homeline Load Center |
Amps | 100A |
Amps AC | 100 |
Includes | (1) Lug Body, (1) Lug Connector Plate, (1) Wire Binding Screw, (2) Lug Mounting Screws |
Number of Lugs Included | 1 |
Features | Mercury Free |
Tightening Torque | 8.5 N.m, AWG 14 to AWG 1; 8.5 N.m, AWG 12 to AWG 1 |
Description
Neutral Lug Kit, Amps 100 A, Mounting Location Panel, Number of Lugs Included 1, Max. Wire Size 1/0 AWG, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Includes (1) Lug Body, (1) Lug Connector Plate, (1) Wire Binding Screw, (2) Lug Mounting Screws, For Use With Homeline Load Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL (QOC16UF)
- SQUARE D Panelboard Cover, Flush (NC68VF)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF Position Only (QOU1PAFLA)
- SQUARE D Mechanical Lug, 250A, 600V AC (AL250JD)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- Square D Circuit Breaker & Panelboard Accessories