Shop All Circuit Breaker & Panelboard Accessories
Square D
Neutral Kit, 100A, 240V AC
Mfr # NQNL1
Zoro # G0856311
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 240V AC
- Standards cULus
- Application NQ panelboard
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQNL1
- Zoro # G0856311
- UPC # 785901666110
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Neutral Kit |
Amps | 100A |
Voltage | 240V AC |
Standards | cULus |
Application | NQ panelboard |
Features | Mercury Free |
Description
Pnlbd Nq 100A 200 Percent Neutral Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A (LC1D128BD)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SQUARE D Panelboard accessory, NQ, main breaker kit, 225A, H/J frame, 14 inch (NQMB2HJ14)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- GE Screw Hardware Kit, Flush (THDWRKIT)
- Square D Circuit Breaker & Panelboard Accessories