Shop All Circuit Breaker & Panelboard Accessories
Square D
Neutral Bar, 225 A
Mfr # NFN2CU
Zoro # G4620131
product price: $289.82
/ea
Free Shipping & Returns
$289.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Circuit Breaker Type JLL || KI || JGL || JDL || JJL
- Amps 250A
- Max. Wire Size 2/0 AWG
- Min. Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NFN2CU
- Zoro # G4620131
- UPC # 785901749158
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2/0 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Neutral Bar |
For Use With | Square D NF Panelboards |
Circuit Breaker Type | JLL || KI || JGL || JDL || JJL |
Amps | 250A |
Bus Material | copper |
Amps AC | 225 |
Material | Copper |
Number of Terminals | 1 |
Standards | cULus |
Application | NF panelboard |
Features | Mercury Free |
Description
Neutral Bar, 250 A Amps, Number of Terminals 1, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, For Use With Square D NF Panelboards, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- SIEMENS 2.2-3.2A Amp 3Hp Manual Starter (3RV1021-1DA10)
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- SQUARE D Panelboard Cover, Flush (NC26F)
- SQUARE D Cover, 125A, 42 Poles (QOC342MQS)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 800A, 14 AWG to 350kcmil (HC8SN)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- SQUARE D NQ Panelboard, sub feed lug kit, 225 A (NQSFL2)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- Square D Circuit Breaker & Panelboard Accessories