Shop All Switch Accessories
Square D
Neutral Assy Insulated Grndable Al/Cu
Mfr # SN20A
Zoro # G0836355
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type safety switch solid neutral assembly
- Product Destination safety switch
- Awg Gauge AWG 1/0 1 aluminium/copper || 250 kcmil 2 aluminium/copper
- Product Certifications UL Listed
- Tightening Torque 275-275 lbf.in (AWG 6 to 250 kcmil) || 50-50 lbf.in (AWG 14 to AWG 10) || 50-50 lbf.in (AWG 12 to AWG10)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SN20A
- Zoro # G0836355
- UPC # 785901331605
- Country of Origin United States
- Category Switch Accessories
Details
Item | Neutral Assembly Insulated Groundable |
Product Or Component Type | safety switch solid neutral assembly |
Product Destination | safety switch |
Awg Gauge | AWG 1/0 1 aluminium/copper || 250 kcmil 2 aluminium/copper |
Product Certifications | UL Listed |
Tightening Torque | 275-275 lbf.in (AWG 6 to 250 kcmil) || 50-50 lbf.in (AWG 14 to AWG 10) || 50-50 lbf.in (AWG 12 to AWG10) |
Description
Neutral Assembly Insulated Groundable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- SQUARE D Metering Mpr/H Ezmr/H Meter Socket Cover (MMRC)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- SQUARE D Switch Door Close Mech (9423M3)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF304)
- OMRON Right Angle Actuating Key (D4DS-K2)
- Square D Switches