Shop All Circuit Breaker & Panelboard Accessories
Square D
Neutral Assembly Kit, 400A
Mfr # SN400LA
Zoro # G0344671
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact H and J-Frame Circuit Breaker Enclosures
- Amps 400A
- Main Conductor Size (1) 1 AWG to 600 Kcmil/(2) 1 AWG to 250 Kcmil
- Ground Conductor Size (1) 4 AWG to 300 kcmil/(2) 6 AWG to 250 kcmil
- Conductor Material Aluminum and Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SN400LA
- Zoro # G0344671
- UPC # 785901495987
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Main Conductor Size | (1) 1 AWG to 600 Kcmil/(2) 1 AWG to 250 Kcmil |
Ground Conductor Size | (1) 4 AWG to 300 kcmil/(2) 6 AWG to 250 kcmil |
Width | 4.61 in |
Height | 4.89 in |
Depth | 2.86 in |
Details
Item | Neutral Assembly Kit |
For Use With | Powerpact H and J-Frame Circuit Breaker Enclosures |
Amps | 400A |
Conductor Material | Aluminum and Copper |
NEMA Rating | 12, 12K, 4, 4X, 5 |
Includes | Mounting Screws |
Mounting Style | Flush/Surface |
Circuit Breaker Type | standard |
Description
Neutral Assembly Kit, Amps 400 A, Mounting Style Flush/Surface, For Use With Powerpact H and J-Frame Circuit Breaker Enclosures, NEMA Rating 12, 12K, 4, 4X, 5, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- SQUARE D Insulator Kit (PKGTAB)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- Square D Circuit Breaker & Panelboard Accessories