Shop All Circuit Breaker & Panelboard Accessories
Square D
Neutral Assembly Insulated Groundable
Mfr # SN225KA
Zoro # G0846216
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H-Frame Circuit Breakers, Q-Frame Circuit Breakers
- Amps 225 A
- NEMA Rating 1, 3R
- Circuit Breaker Type standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SN225KA
- Zoro # G0846216
- UPC # 785901461050
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Neutral Assembly |
For Use With | H-Frame Circuit Breakers, Q-Frame Circuit Breakers |
Amps | 225 A |
NEMA Rating | 1, 3R |
Circuit Breaker Type | standard |
Description
Neutral Assembly, NEMA Rating 1, 3R, For Use With H-Frame Circuit Breakers, Q-Frame Circuit Breakers, 225 A Amps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- SQUARE D Insulator Kit (PKGTAB)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL (QOC16UF)
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- Square D Circuit Breaker & Panelboard Accessories