Shop All Circuit Breaker & Panelboard Accessories
Square D
Neutral Assembly Insulated Groundable
Mfr # SN1000MA
Zoro # G0839329
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A to 600A
- Max. Wire Size 500kcmil
- Min. Wire Size 3/0 AWG
- Net Weight 8 lb(US)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SN1000MA
- Zoro # G0839329
- UPC # 785901496076
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500kcmil |
Min. Wire Size | 3/0 AWG |
Details
Item | Neutral Assembly Insulated Groundable |
Amps | 400A to 600A |
Net Weight | 8 lb(US) |
Description
Neutral Assembly Insulated Groundable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (IG5361)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (QO612L100SCP)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- Square D Circuit Breaker & Panelboard Accessories